1/2 in Thin-Wall Deep Impact Socket 17

  • Mfr # 448117
  • Zoro # G123367629
product price: 
$
17.75
/ea

Key Features

Material
Alloy Steel
Drive Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
448117
Zoro #
G123367629
UPC #
4712631145154
Country of Origin
Taiwan, Province of China
Material
Alloy Steel
Item
Thin-Wall Deep Impact Socket 17

Dimensions

Drive Size
1/2 in

Description

6 point type. Made from special alloy steel with high tenacity and hardness. Made from special vacuum heat-treated. Spec: 17. Dia.: 23.9. Length: 82

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.