
1/2in deluxe metric crowsfoot wrench 20 mm
Mfr # 1924
Zoro # G416502096
original price: $22.65
9% off
new price: $20.39
/eaKey Features
Color
Silver
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Size
20 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1924
Zoro #
G416502096
UPC #
4712631134523
Country of Origin
Taiwan, Province of China
Dimensions
Size
20 mm
Details
Item
Crowsfoot Wrench
Color
Silver
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Material
Steel
Description
The wrench tool is made of chrome-molybdenum steel with a gap which is used on the union nuts fitted on hydraulic, oil, diesel, injection and compressed air systems. Spec: 20 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.