Zoro Homepage

1/2in deluxe metric crowsfoot wrench 25 mm CR-MO

  • Mfr # 1929

  • Zoro # G216502098


original price: $24.19
9% off
new price: $21.79
/ea

Key Features

For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Size
25 mm
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929
Zoro #
G216502098
UPC #
4712631134578
Country of Origin
Taiwan, Province of China

Dimensions

Size
25 mm

Details

Item
Crowsfoot Wrench
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Material
Steel
Color
Silver

Description

The wrench tool is made of chrome-molybdenum steel with a gap which is used on the union nuts fitted on hydraulic, oil, diesel, injection and compressed air systems. Spec: 25 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.