1/2in deluxe metric crowsfoot wrench 26 mm
- Mfr # 1930
- Zoro # G816502078
product price:Â
$
26.39
/ea
Key Features
Material
Steel
Color
Silver
Size
26 mm
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1930
- Zoro #
- G816502078
- UPC #
- 4712631134585
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 26 mm
Details
- Item
- Crowsfoot Wrench
- Material
- Steel
- Color
- Silver
- For Use With
- Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Description
The wrench tool is made of chrome-molybdenum steel with a gap which is used on the union nuts fitted on hydraulic, oil, diesel, injection and compressed air systems. Spec: 26 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.