Zoro Homepage

1/2in deluxe metric crowsfoot wrench 28 mm CR-MO

  • Mfr # 1932

  • Zoro # G516502026


original price: $30.69
9% off
new price: $27.65
/ea

Key Features

Color
Silver
Material
Steel
Size
28 mm
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932
Zoro #
G516502026
UPC #
4712631134608
Country of Origin
Taiwan, Province of China

Dimensions

Size
28 mm

Details

Color
Silver
Material
Steel
Item
Crowsfoot wrench
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems

Description

The wrench tool is made of chrome-molybdenum steel with a gap which is used on the union nuts fitted on hydraulic, oil, diesel, injection and compressed air systems. Spec: 28 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.