Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in deluxe metric crowsfoot wrench 32 mm

  • Mfr # 1934

  • Zoro # G716502000


original price: $28.15
9% off
new price: $25.35
/ea

Key Features

Color
Silver
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Material
Steel
Size
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934
Zoro #
G716502000
UPC #
4712631134622
Country of Origin
Taiwan, Province of China

Dimensions

Size
32 mm

Details

Color
Silver
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Item
Crowsfoot Wrench
Material
Steel

Description

The wrench tool is made of chrome-molybdenum steel with a gap which is used on the union nuts fitted on hydraulic, oil, diesel, injection and compressed air systems. Spec: 32 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.