
1/2in deluxe metric crowsfoot wrench 34 mm, CR-MO steel
Mfr # 1959
Zoro # G316502066
product price: $35.15
/eaKey Features
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Color
Silver
Size
34 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1959
Zoro #
G316502066
UPC #
4712631134905
Country of Origin
Taiwan, Province of China
Dimensions
Size
34 mm
Details
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Item
Crowsfoot wrench
Color
Silver
Material
Steel
Description
The wrench is made from chrome-molybdenum steel with a gap used on union nuts fitted in hydraulic, oil, diesel, injection and compressed air systems. Spec: 34 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.