Shop JTC AUTO TOOLS
See all product information
Create Account
1/2in DR 17pcs Deep Socket Set 12PT
- Mfr # K4172
- Zoro # G323936694
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Number of Points
12
Number of Pieces
17
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K4172
- Zoro #
- G323936694
- UPC #
- 4712631157812
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
Details
- Item
- Deep Socket Set
- Number of Points
- 12
- Number of Pieces
- 17
Description
1/2indr. 17PCS Deep Socket Set 12P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.