Zoro Homepage

1/2in dr. 6 pt impact socket 46 mm, high quality chrome molybdenum steel

  • Mfr # 443846

  • Zoro # G816502108


original price: $32.89
10% off
new price: $29.59
/ea

Key Features

Color
Black
Size
1/2″ Dr. 6 PT
Material
Steel
Overall Length
60 mm
Width
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443846
Zoro #
G816502108
UPC #
4712631144546
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2″ Dr. 6 PT
Overall Length
60 mm
Width
46 mm

Details

Color
Black
Material
Steel
Item
Impact Socket

Description

The 1/2in Dr. 6 PT impact socket 46 mm is made from high quality chrome molybdenum steel material. 6 PT type, metric size. Size: 46 mm. A: 35 mm. B: 62 mm. C: 17 mm. Length: 60 mm. Packing: 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.