Zoro Homepage

1/2in drive 7/8in oxygen sensor socket - 90mm long with 7mm wire slot

  • Mfr # 1606

  • Zoro # G022701500


product price: $32.15
/ea

Key Features

Size
1/2 in Dr. x 7/8 in
Length
90 mm
For Use With
Oxygen sensors on most vehicles
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1606
Zoro #
G022701500
UPC #
4712631133199
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2 in Dr. x 7/8 in
Length
90 mm

Details

For Use With
Oxygen sensors on most vehicles
Material
Steel
Color
Silver

Description

1/2in Dr. 7/8in (22m/m) x 90mm long, 7mm slot for oxygen sensor on Japanese cars, Ford, GM, Chrysler & other cars.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.