
1/2in drive deep impact socket, 6-point, cr-mo steel
Mfr # 448217
Zoro # G222701478
product price: $23.29
/eaKey Features
Color
Black
Width
17 mm
Overall Length
82 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448217
Zoro #
G222701478
UPC #
4712631145260
Country of Origin
Taiwan, Province of China
Dimensions
Width
17 mm
Overall Length
82 mm
Size
1/2 in. Dr. x 17 mm
Details
Color
Black
Material
Steel
Description
Made from high quality Chrome Molybdenum steel. 6 point type, metric size. S 17, A 25, B 26, C 17, L 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.