Zoro Homepage

1/2in drive nylon strap oil filter wrench (fits up to 152mm)

  • Mfr # 1429

  • Zoro # G322701552


product price: $27.15
/ea

Key Features

Size
1/2 in. Dr. x 6 in.
Color
Black/Silver
Material
Nylon/Steel
Strap Length
6 in
For Use With
Oil filters up to 6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1429
Zoro #
G322701552
UPC #
4712631132284
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2 in. Dr. x 6 in.
Strap Length
6 in

Details

Color
Black/Silver
Material
Nylon/Steel
For Use With
Oil filters up to 6in

Description

Removes any oil filter up to 152.44mm (6in). Use with 1/2in DR. (19mm) wrench or screwdriver to remove the filter.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.