1/2in ribe socket m10s for loosening the center bolts of the intermediate shaft of Toyota
- Mfr # 4701
- Zoro # G416553791
product price:
$
24.19
/ea
Key Features
Size
1/2″ Dr. x M10S
For Use With
Toyota vehicles since 2000, and also for the cylinder block bolts of Nissan vehicles
Color
Black
Hex
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4701
- Zoro #
- G416553791
- UPC #
- 4712631146977
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 1/2″ Dr. x M10S
Details
- Item
- Ribe socket
- For Use With
- Toyota vehicles since 2000, and also for the cylinder block bolts of Nissan vehicles
- Color
- Black
- Hex
- 21 mm
Description
The 1/2in ribe socket M10S is used for loosening the center bolts of the intermediate shaft of Toyota vehicles since 2000, and also for the cylinder block bolts of Nissan vehicles. Size: 1/2in Dr. x M10S, Hex: 21 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.