Zoro Homepage

1/2in star deep socket e14 - 22 mm / 16.7 mm / 21.5 mm

  • Mfr # 47314

  • Zoro # G316502042


original price: $16.49
9% off
new price: $14.85
/ea

Key Features

Color
Silver
Overall Length
77 mm
Size
1/2″ x E14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47314
Zoro #
G316502042
UPC #
4712631147318
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
77 mm
Size
1/2″ x E14

Details

Color
Silver
Item
Socket

Description

The 1/2in star deep socket E14 is made from hardened chrome vanadium steel material. Spec: 1/2in x E14. A: 22 mm. B: 16.7 mm. C: 21.5 mm. Length: 77 mm. Packing: 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.