
1/4 in drive 11-piece deep socket set, 6-point metric (4-13mm) with storage rail
Mfr # H211M
Zoro # G221693897
original price: $36.15
9% off
new price: $32.55
/eaKey Features
Includes
Storage rail
Features
11 piece set: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13
Color
Silver
Drive Size
1/4 in Dr.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H211M
Zoro #
G221693897
UPC #
4712631156686
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in Dr.
Details
Includes
Storage rail
Features
11 piece set: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13
Color
Silver
Material
Steel
Description
Contents: 1pc 1/4" socket:4, 5, 6, 7, 8, 9, 10, 11, 12, 13. Bonus storage rail included. Socket length: 50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.