Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in drive 6-point deep socket - metric - chrome vanadium steel

  • Mfr # 25208

  • Zoro # G721693885


original price: $14.29
10% off
new price: $12.85
/ea

Key Features

Size
1/4 in Dr. x 8 mm
Color
Silver
Shape
6pt Deep Star
Material
Steel
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25208
Zoro #
G721693885
UPC #
4712631136411
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in Dr. x 8 mm
Overall Length
50 mm

Details

Color
Silver
Shape
6pt Deep Star
Material
Steel

Description

6PT., Metric size. Material: chrome vanadium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.