Zoro Homepage

1/4in Drive 10mm Deep Socket - 6-Point Chrome Vanadium, 50mm Length

  • Mfr # 25210

  • Zoro # G016502106


original price: $14.19
9% off
new price: $12.79
/ea

Key Features

Material
Chrome
Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25210
Zoro #
G016502106
UPC #
4712631136442
Country of Origin
Taiwan, Province of China

Dimensions

Size
10 mm

Details

Material
Chrome
Item
Socket

Description

Size: 6 PT, metric size. Material: chrome vanadium. S: 10 mm. A: 13.3 mm. B: 14.5 mm. C: 14 mm. Length: 50 mm. Packing: 20.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.