
1/4in drive mini ratchet - 72-tooth, 80mm long
Mfr # 5511
Zoro # G322701439
product price: $27.75
/eaKey Features
Drive Size
1/4 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5511
Zoro #
G322701439
UPC #
4712631129970
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Overall Length
80 mm
Details
Color
Silver
Material
Steel
Description
High torque designed. 72 teeth with mini. 5Deg. back swing. Size: 1/4in Dr. x 80mmL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.