Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in star socket e10 - 13.7 mm / 12.5 mm / 14 mm

  • Mfr # 22010

  • Zoro # G416502102


original price: $14.19
9% off
new price: $12.79
/ea

Key Features

Material
Steel
Color
Silver
Size
1/4″ x E10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22010
Zoro #
G416502102
UPC #
4712631135636
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4″ x E10

Details

Item
Socket
Material
Steel
Color
Silver

Description

Made of high quality chrome molybdenum steel. Size: 1/4in x E10. A: 13.7 mm. B: 12.5 mm. C: 14 mm. L: 25 mm. Packing: 20.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.