
1in dr deep metric impact socket - 6-point
Mfr # 849057
Zoro # G922701518
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Size
1 in. Dr. x 57 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
849057
Zoro #
G922701518
UPC #
4712631153715
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 in. Dr. x 57 mm
Details
Material
Steel
Color
Black
Description
6 point type, metric size.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.