Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 pcs mini cleaning brush set - 0. 5mm stainless steel

  • Mfr # 5116

  • Zoro # G522701444


product price: $31.99
/ea

Key Features

Color
Brass
Length
220 mm
Material
Stainless Steel
Includes
2 brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5116
Zoro #
G522701444
UPC #
4712631163110
Country of Origin
Taiwan, Province of China

Dimensions

Length
220 mm

Details

Color
Brass
Material
Stainless Steel
Includes
2 brushes

Description

Material: Stainless steel. Wire diameter: 0.5mm. Dimension: #A straight brush length: 210mm; #B bend brush length: 220mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.