
225mm extra long retaining ring pliers set
Mfr # 5710
Zoro # G522701482
product price: $34.79
/eaKey Features
Bent Tip Length
65 mm
Tip Diameter
1.2 mm
Plier Material
Steel
Overall Length
225 mm
Handle Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5710
Zoro #
G522701482
UPC #
4712631151162
Country of Origin
Taiwan, Province of China
Dimensions
Bent Tip Length
65 mm
Tip Diameter
1.2 mm
Overall Length
225 mm
Details
Plier Material
Steel
Handle Color
Black/Red
Description
Length:225mm. Bent Tip length:65mm. Tip diameter:Dia. 1.2mm. Packing: 6pcs
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.