Shop JTC AUTO TOOLS
See all product information
Create Account
22mm Truck Tire Lever, Heavy-Duty CR-V Steel, Hooked Ends for Commercial Vehicle Tires
- Mfr # 5472
- Zoro # G923367904
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Size
22 mm
Length
94cm
Material
CR-V
For Use With
commercial vehicle tires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5472
- Zoro #
- G923367904
- UPC #
- 4713218651334
- Country of Origin
- Taiwan, Province of China
- Item
- Truck Tire Lever
- Material
- CR-V
- For Use With
- commercial vehicle tires
Dimensions
- Size
- 22 mm
- Length
- 94cm
Description
CR-V tire lever with hook ends. Suitable for use on commercial vehicle tires. Rod diameter 22mm, length 94cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.