25 Piece Feeler Gauge, Long, Length: 300 mm, Width: 12.8 mm, 1.016 mm
- Mfr # 4292
- Zoro # G323367672
product price:Â
$
85.19
/ea
Key Features
Width
12.8 mm
Length
300 mm
Box Contains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4292
- Zoro #
- G323367672
- UPC #
- 4712631164438
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12.8 mm
- Length
- 300 mm
Details
- Item
- Feeler Gauge
- Box Contains
Description
Length: 300 mm, width: 12.8 mm Metric size: 0.038, 0.051, 0.076, 0.102, 0.127, 0.152, 0.178, 0.203 0.229, 0.254, 0.279, 0.305, 0.33, 0.356, 0.381, 0.406 0.423, 0.457, 0.483, 0.508, 0.533, 0.635, 0.686, 0.762 1.016 mm Inch size: 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008 0.009, 0.01, 0.011, 0.012, 0.013, 0.014, 0.015, 0.016, 0.017 0.018, 0.019, 0.02, 0.021, 0.025, 0.027, 0.03, 0.04 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.