
26 pcs feeler gauge double bended
Mfr # 4291
Zoro # G516507342
original price: $35.45
10% off
new price: $31.89
/eaKey Features
Length
89 mm
Width
12.8 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4291
Zoro #
G516507342
UPC #
4712631164421
Country of Origin
Taiwan, Province of China
Dimensions
Length
89 mm
Width
12.8 mm
Details
Item
Feeler Gauge
Color
Silver
Description
Feeler gauge length: 89 mm 3.5 inches. Width: 12.8 mm. Metric sizes: 0.127, 0.157, 0.178, 0.203, 0.229, 0.254, 0.279, 0.305, 0.330, 0.356, 0.381, 0.406, 0.432, 0.457, 0.483, 0.508, 0.533, 0.599, 0.584, 0.610, 0.635, 0.660, 0.686, 0.711 , 0.737, 0.762 mm.Inch sizes: 0.005, 0.006, 0.007, 0.008, 0.009, 0.01, 0.011, 0.012, 0.013, 0.014, 0.015, 0.016, 0.017, 0.018, 0.019, 0.02, 0.021, 0.022, 0.023, 0.024, 0.025, 0.026, 0.027, 0.028, 0.029, 0.03 in. Total: 26 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.