Zoro Homepage

2in stripping disc with shaft brass coated steel

  • Mfr # 5806

  • Zoro # G022701494


product price: $21.89
/ea

Key Features

Length
60 mm
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5806
Zoro #
G022701494
UPC #
4712631151308
Country of Origin
Taiwan, Province of China

Dimensions

Length
60 mm
Overall Diameter
2 in

Description

Roll-on Tapy Holder. Material: Brass coated steel wire. Shank diameter: 6 mm. Brush diameter: 2in.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.