2pcs low-profile adapter set - 1/4 in to 3/8 in & 3/8 in to 1/2 in drive - cr-v steel

  • Mfr # 7967

  • Zoro # G621693893


product price:  $20.55
/ea

Key Features

Includes
1/4in and 3/8in Adapters
Color
Silver
Material
Steel
Size
1/4 in x 9.5 mm / 3/8 in x 12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7967
Zoro #
G621693893
UPC #
4713218674234
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in x 9.5 mm / 3/8 in x 12.7 mm

Details

Includes
1/4in and 3/8in Adapters
Color
Silver
Material
Steel

Description

Specially designed with extra low-profile which makes work easier in space-constrained areas. Knurling design easy to grip and quick ratchet. Made from CR-V steel, and not for impact use. Size: F 1/4" X M 3/8" X 18mmL (with red ring), F 3/8" X M 1/2" X 24mmL (with yellow ring)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.