
3-way hose clamp pliers for any type of hose clamp - 14 mm/65 mm/106 mm
Mfr # 4279
Zoro # G416553784
product price:Â $47.95
/eaKey Features
Length (In.)
106 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4279
Zoro #
G416553784
UPC #
4712631163387
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
106 mm
Details
Item
Hose Clamp
Color
Black
Description
The 3-way hose clamp pliers has a special 3-clamps design used for any type of hose clamp. The tool is used with a 14 mm wrench or 1/4in drive bar. Max capacity: 65 mm. Length: 106 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.