Shop JTC AUTO TOOLS
See all product information
Create Account
3/4in deluxe crowfoot wrench 38 mm for professional use
- Mfr # 1962
- Zoro # G916502053
product price:Â
$
43.89
/ea
Key Features
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Color
Silver
Material
Steel
Size
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1962
- Zoro #
- G916502053
- UPC #
- 4712631134936
- Country of Origin
- Taiwan, Province of China
- Item
- Crowsfoot Wrench
- For Use With
- Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
- Color
- Silver
- Material
- Steel
Dimensions
- Size
- 38 mm
Description
The 3/4in deluxe crowfoot wrench 38 mm is made from chrome molybdenum steel.Spec: 38 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.