
3/4in deluxe crowfoot wrench 50 mm CR-MO Steel
Mfr # 1965
Zoro # G316502028
original price: $51.69
9% off
new price: $46.55
/eaKey Features
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Color
Silver
Size
50 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1965
Zoro #
G316502028
UPC #
4712631134967
Country of Origin
Taiwan, Province of China
Dimensions
Size
50 mm
Details
For Use With
Union nuts fitted in hydralic, oil, diesel, injection, and compressed air systems
Color
Silver
Item
Crowsfoot Wrench
Material
Steel
Description
The wrench tool is made of chrome-molybdenum steel. Designed to unscrew or tighten the union nuts of various hydraulic and pneumatic systems of the car. Spec: 50 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.