
3/8 in drive 6-point deep socket set - metric (size range) - cr-v steel
Mfr # 36313
Zoro # G921693869
original price: $15.65
9% off
new price: $14.09
/eaKey Features
Color
Silver
Length
63 mm
Drive Size
3/8 in Dr. x 13 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36313
Zoro #
G921693869
UPC #
4712631140937
Country of Origin
Taiwan, Province of China
Dimensions
Length
63 mm
Drive Size
3/8 in Dr. x 13 mm
Details
Color
Silver
Material
Steel
Description
6PT., Metric size, Material: Chrome-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.