Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive E8 External Star (Torx) Deep Socket - 63mm Length - Pack of 10

  • Mfr # 36008

  • Zoro # G121694017


original price: $16.49
9% off
new price: $14.85
/ea

Key Features

Material
Steel
Shape
Deep Star
Color
Silver
Size
3/8 in Dr. x E8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36008
Zoro #
G121694017
UPC #
4712631140517
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8 in Dr. x E8

Details

Material
Steel
Shape
Deep Star
Color
Silver

Description

The 3/8 in star deep socket E8 is a Torx deep socket. Size: 3/8 in x E8. A: 17 mm. B: 11.2 mm. C: 18 mm. Length: 63 mm. Packing: 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.