Shop JTC AUTO TOOLS
See all product information
Create Account
3/8 in Drive Star Socket, E20 External Torx, 3/8 in Square Drive
- Mfr # 33020
- Zoro # G423367640
product price:Â
$
13.19
/ea
Key Features
Nut Driver Shank Style
E20
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33020
- Zoro #
- G423367640
- UPC #
- 4713218650184
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
Details
- Item
- Star Socket
- Nut Driver Shank Style
- E20
Description
Size: 3/8 in x E20. A: 24, B: 22.8, C: 16, L: 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.