Zoro Homepage

3/8 universal spark plug socket 14 mm - joint design, 30 Degrees operable angle.

  • Mfr # 4389

  • Zoro # G916502039


original price: $31.79
10% off
new price: $28.59
/ea

Key Features

Operating Angle
30 degrees
Width
95 mm
For Use With
Spark plugs
Color
Silver
Size
3/8″ Dr. x 14 mm, 12 PT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4389
Zoro #
G916502039
UPC #
4712631168375
Country of Origin
Taiwan, Province of China

Dimensions

Width
95 mm
Size
3/8″ Dr. x 14 mm, 12 PT

Details

Operating Angle
30 degrees
For Use With
Spark plugs
Item
Spark Plug Socket
Color
Silver

Description

The universal spark plug socket 14 mm has a special leaf spring design with 3 claws to clip the spark plug. Universal joint design, 30 degree operable angle. 3/8in Dr. x 14 mm, 95 mm Length, 12 PT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.