
3/8in dr. Deep metric socket - 6-point
Mfr # 36310
Zoro # G322701514
product price: $18.39
/eaKey Features
Color
Silver
Size
3/8 in. Dr. x 10 mm
Overall Length
63 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36310
Zoro #
G322701514
UPC #
4712631140906
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/8 in. Dr. x 10 mm
Overall Length
63 mm
Details
Color
Silver
Material
Steel
Description
6PT., Metric size. Material: Chrome-Vanadium
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.