Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in impact star socket t25 - material: S2, 3/8inDR.

  • Mfr # 345225

  • Zoro # G316502080


original price: $15.95
10% off
new price: $14.35
/ea

Key Features

Overall Length
52 mm
Size
3/8″ Dr. x 19 mm x 52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345225
Zoro #
G316502080
UPC #
4712631139153
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
52 mm
Size
3/8″ Dr. x 19 mm x 52 mm

Details

Item
Impact Socket

Description

The 3/8in impact star socket T25 is made of S2 material. Size: 3/8in Dr. Spec: T25. Diameter: 19 mm. Length: 52 mm. Packing: 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.