
3/8in star deep socket e12 - 17 mm / 14.8 mm / 18 mm
Mfr # 36012
Zoro # G516502057
original price: $15.19
9% off
new price: $13.69
/eaKey Features
Overall Length
63 mm
Size
3/8″ x E12
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36012
Zoro #
G516502057
UPC #
4712631140548
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
63 mm
Size
3/8″ x E12
Details
Color
Silver
Item
Socket
Description
The 3/8in star deep socket E12 is a TORX type deep socket. Size: 3/8in x E12. A: 17 mm. B: 14.8 mm. C: 18 mm. Length: 63 mm. Packing: 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.