
3/8in x 10pcs box end crowfoot wrench set
Mfr # 7828
Zoro # G222701560
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Features
Size: 3/8" Dr./12PT x 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.
Color
Silver
Drive Size
3/8 in
Includes
Red storage case
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7828
Zoro #
G222701560
UPC #
4713218680051
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Details
Features
Size: 3/8" Dr./12PT x 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.
Color
Silver
Includes
Red storage case
Material
Steel
Description
Size: 3/8in Dr./12PT x 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.