Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38mm flexible mirror with 5-socket

  • Mfr # 5220

  • Zoro # G122701493


product price: $21.89
/ea

Key Features

Min. Length
192 mm
Glass Dia.
38 mm
Length
192 mm
Color
Silver
Max. Length
535 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220
Zoro #
G122701493
UPC #
4712631162854
Country of Origin
Taiwan, Province of China

Dimensions

Min. Length
192 mm
Glass Dia.
38 mm
Length
192 mm
Max. Length
535 mm

Details

Color
Silver

Description

The mirror made from 38mm glasses. 5 section socket bar. Length: 192-535mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.