Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3jaws adjustable fuel tank lid wrench

  • Mfr # 4261

  • Zoro # G622701528


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
19 mm Dr.
Material
Steel
Collar Size
89 to 170mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4261
Zoro #
G622701528
UPC #
4712631163233
Country of Origin
Taiwan, Province of China

Dimensions

Size
19 mm Dr.
Collar Size
89 to 170mm

Details

Color
Black
Material
Steel

Description

An innovative tool for the removal and fitting of fuel gauge sender collars. Adjustable to suit for most collars from 89 to 170mm. Lock in place and then turn with a 19mm wrench or socket. A damage free method of removing & re-fitting collars. Operation range: ?100M/M-170M/M

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.