45-Degree Offset Box Wrench 10x12mm
- Mfr # PR1012
- Zoro # G423936679
product price:Â
$
16.99
/ea
Key Features
Size
10 x 12mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR1012
- Zoro #
- G423936679
- UPC #
- 4712631158758
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 10 x 12mm
Details
- Item
- 45-Degree Offset Box Wrench
Description
45 Degrees Offset Box Wrench 10 x 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.