Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45Deg. extra long needle nose pliers - 11in chrome molybdenum

  • Mfr # 3820

  • Zoro # G122701554


product price: $48.59
/ea

Key Features

Overall Length
11 in
Material
Steel
Handle Color
Black/Blue
Shape
45 degree bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3820
Zoro #
G122701554
UPC #
4712631141996
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in

Details

Material
Steel
Handle Color
Black/Blue
Shape
45 degree bend

Description

Made from CR-MO material to provide a high strength level and uniform hardness. The design of pliers means reach and application advantage at every turn. Long, slim jaws and flash-riveted joints enable pliers to reach into recessed areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.