Zoro Homepage

58 pcs power bit set in a durable case, S2

  • Mfr # 3509

  • Zoro # G816553841


original price: $148.99
10% off
new price: $133.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
58
Features
Red case for storage
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3509
Zoro #
G816553841
UPC #
4712631139931
Country of Origin
Taiwan, Province of China

Details

Number of Pieces
58
Features
Red case for storage
Color
Black
Item
Power bit set

Description

The power bit set comes in a durable case. Material: S2. Contents: 30 mm star power bit: T20, T25,T27, T30,T40, T45, T50, T55, T60 = 9 pcs.75 mm star power bit: T20, T25, T27,T30,T40, T45, T50, T55, T60 = 9 pcs.30 mm hex power bit: 4, 5, 6, 7, 8, 10, 12, 14, 17 mm = 9 pcs.75 mm hex power bit: 4, 5, 6, 7, 8, 9, 10, 12 mm; 3/8in = 9 pcs.30 mm spline power bit: M5, M6, M8, M10, M12 = 5 pcs.75 mm spline power bit: M5, M6, M8, M9, M10, M12, M14, M16H = 8 pcs.75 mm ribe power bit: RM6, RM7, RM8, RM10, RM12 = 5 pcs.75 mm square power bit: 8, 10 mm = 2 pcs.10 mm hex x 3/8in Dr. adapter = 1 pc.10 mm hex x 1/2in Dr. adapter = 1 pc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.