5m measuring tape, 16ft, 19mm width, soft rubber grip
- Mfr # 3507
- Zoro # G423368135
product price:Â
$
18.69
/ea
Key Features
Blade Length
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3507
- Zoro #
- G423368135
- UPC #
- 4712631139870
- Country of Origin
- Taiwan, Province of China
- Item
- Measuring Tape
Dimensions
- Blade Length
- 16 ft
Description
OAL:5 meters / 16 feet. Width:19mm Soft rubber coated for easy to grasp.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.