
5pcs oil filter socket set 3/8 in drive for vauxhall, bmw, mercedes, ford
Mfr # 4665
Zoro # G421693901
original price: $65.99
10% off
new price: $59.39
/eaKey Features
Size
3/8 in Dr.
Material
Steel
Includes
Carrying case
Features
24mm, 27mm, 32mm, 36mm, 38mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4665
Zoro #
G421693901
UPC #
4712631146649
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/8 in Dr.
Details
Material
Steel
Includes
Carrying case
Features
24mm, 27mm, 32mm, 36mm, 38mm
Color
Silver
Description
3/8" Square drive. Manufactured from chrome vanadium steel. Size: 24MM CADILLAC 36, 27M/M MERCEDES: ACLASS, 32M/M VAUXHALL/OPEL: ASTRA, CORSA, ZATIRA, 36M/M VAUXHALL/OPEL: OMEGA DL 16V, VECTRA,ZAFIRA>98, BMW:16V, FORD:MONDEO 2.0D 16V DURA TORQ, ENGINE, TRANSIT 2.5 & 2.0 DURA TORQ DIESEL ENGINE, MERCEDES:116MB ENGINE VITO CDI, 38M/M VAUXHALL/VECTRA 2 LITER DIESEL ENGINE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.