
6 in long reach locking pliers - chrome molybdenum steel, nickel plated
Mfr # 6LN
Zoro # G521694006
original price: $28.39
10% off
new price: $25.55
/eaKey Features
Tip Shape
Long nose
Overall Length
6 in
Color
Silver
Material
Steel
Finish
Nickel plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6LN
Zoro #
G521694006
UPC #
4712631152756
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 in
Details
Tip Shape
Long nose
Color
Silver
Material
Steel
Finish
Nickel plated
Description
Chrome moly steel drop forged jaws. Heat-treated jaws. Nickel plated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.