Shop JTC AUTO TOOLS
See all product information
Create Account
6 in Needle Nose Pliers, Cr-V
- Mfr # 3813
- Zoro # G323367962
product price:Â
$
23.15
/ea
Key Features
Overall Length
6 in
Material
CR-V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3813
- Zoro #
- G323367962
- UPC #
- 4712631141927
- Country of Origin
- Taiwan, Province of China
- Item
- Needle Nose Pliers
- Material
- CR-V
Dimensions
- Overall Length
- 6 in
Description
Made from CR-V provide a high strength level and uniform hardness Hot moulded nylon. The shape has been designed to provide an excellent and comfortable grip, and to ensure the highest dependability with minimum hand fatigue. Slightly milled top surface to avoid hand slipping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.