6 pcs slotted socket set for thermo switches, nuts and bolts of bent pipes

  • Mfr # 4536

  • Zoro # G716502093


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Color
Silver
Size
3/8″ Dr.: 10, 11, 12, 14 mm; 1/2″ Dr.: 17, 19 mm (6 PT)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4536
Zoro #
G716502093
UPC #
4712631126603
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8″ Dr.: 10, 11, 12, 14 mm; 1/2″ Dr.: 17, 19 mm (6 PT)

Details

Color
Silver
Item
Socket Set

Description

The slotted socket set is used for assembling the top and side wired temperature sensors, thermo switches, and other components. The set can also be used for nuts and bolts of bent pipes. Designed rail for storage. Contents: 3/8in Dr.: 10, 11, 12, 14 mm; 1/2in Dr.: 17, 19 mm 6 PT. Width: 7.4 mm, 8.8 mm, 9.1 mm, 10.5 mm, 13.3 mm and 14.4 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.