Zoro Homepage

6mm wire wheel brushes with sh, brass coated steel wire

  • Mfr # 5852

  • Zoro # G422701506


product price: $19.79
/ea

Key Features

Brush Dia.
5 cm
Brush Width
10 mm
Material
Brass coated Steel
Bristle Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5852
Zoro #
G422701506
UPC #
4712631129987
Country of Origin
Taiwan, Province of China

Dimensions

Brush Dia.
5 cm
Brush Width
10 mm

Details

Material
Brass coated Steel
Bristle Color
Brass

Description

Material: Brass coated steel wire. Shank diameter: 6mm. Brush diameter: 2in. Brush thickness: 10mm.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.