
7-piece door hinge bolt removal kit with angle wrench
Mfr # 4754
Zoro # G522701420
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Includes
Red storage case
Material
Steel
Features
7 pcs bits: M8, M10, M12, T30, T40, T45, T50. (1) special angled 8 mm wrench, (1) 45 degree 8mm gear wrench
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4754
Zoro #
G522701420
UPC #
4712631147592
Country of Origin
Taiwan, Province of China
Details
Includes
Red storage case
Material
Steel
Features
7 pcs bits: M8, M10, M12, T30, T40, T45, T50. (1) special angled 8 mm wrench, (1) 45 degree 8mm gear wrench
Color
Silver
Description
Specially angle wrench designed to quickly and easily loosen and tighten the bolts in door hinges. Also for adjusting the Toe on the rear axle. Contents: 7pcs bits: M8, M10, M12, T30, T40, T45, T50. 1pc special angle 3/8inDR. wrench. 1pc 45Deg. 8mm gear wrench. Applicable: VW, AUDI, BENZ, etc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.